Zoro Homepage

Chandra 7in LED Mini Pendant 3000K in Brushed Nickel

  • Mfr # PD-872

  • Zoro # G305935028


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Height
6.5
Length
7.5
Width
7.5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-872
Zoro #
G305935028
UPC #
790576956817
Country of Origin
China

Dimensions

Height
6.5
Length
7.5
Width
7.5

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Chandra
Color Temp.
3000
CRI
90
Watts
14.8
Dimmable
Yes - ELV, TRIAC
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Weight
8.75
Application
Interior or Covered Exterior
Lamp Included
Yes
Includes
Mounting Hardware

Description

Chandra 7in LED Mini Pendant 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.