Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Current transformer, 100/150/200 A input, 4-20 mA output, solid core.

  • Mfr # CCT50-200

  • Zoro # G807143983


product price: $46.89
/ea

Key Features

Item - Transformer
Solid Core Current Transformer
Overall Depth
4.4 in
Features
Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
Frequency
10 to 400 Hz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT50-200
Zoro #
G807143983
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
4.4 in

Details

Item - Transformer
Solid Core Current Transformer
Features
Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
Frequency
10 to 400 Hz.
Power Requirements
Self powered or 15 to 42 VDC loop powered (depending on model).
Approvals
CE, cUL, UL.
Response Time
250 ms to 90%.
Accuracy
1%.
Temperature Limits
-22 to 158ºF (-30 to 70ºC).
Isolation Voltage
2000 V.
Humidity Limits
0 to 95% (non-condensing).
Amperage Range
Field selectable; up to 200 A (depending on model).
Output
0 to 5 V, 0 to 10 V, or 4 to 20 mA (depending on model).

Description

Current transformer, 100/150/200 A input, 4-20 mA output, solid core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.