Shop All Flowmeters
Dwyer Instruments
Averaging Flow Sensor, 7-21/32 in.
Mfr # PAFS-1004
Zoro # G0058689
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in, 3/8 in
- Connection Type Push-On
- Wetted Materials ABS/Polycarbonate
- Max. Media Temp. (Deg. F) 120
- Insertion Length (In.) 7 21/32 in
Product Information
- Brand Dwyer Instruments
- MFR # PAFS-1004
- Zoro # G0058689
- Country of Origin China
- Category Flowmeters
Dimensions
Connection Size | 1/4 in, 3/8 in |
Insertion Length (In.) | 7 21/32 in |
Connection Size (In.) | 1/4 ID or 3/8 OD Tubing |
Duct Dia. (In.) | 7-21/32 |
Overall Width | 3.5 in |
Mounting Hole Diameter | 0.187 in |
Flange Width | 1.25 in |
Flange Length | 3.5 in |
Insertion Length | 7 5/8 in |
Overall Length | 7.656 in |
Details
Description
Averaging Flow Sensor, Insertion Length 7 5/8 in, Maximum Media Temperature 120 Degrees F, Connection Size 1/4 in, 3/8 in, Connection Type Push-On, Series PAFS-1000, Wetted Materials ABS/Polycarbonate, Center to Center Distance 2.75 in, Flange Length 3.5 in, Flange Width 1.25 in, For Media Air, Compatible Gases, Includes Integral Mounting Flange with Gasket, K Factor 1.46, Maximum Operating Temperature 120 Degrees F, Minimum Media Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- PULSAFEEDER Tubing 8 ft. (41403)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Wi-Fi Enabled, 120V, 10 Foot Tethered Float Float (SA-120V-1L-10F-WiFi)
- TACO Hydronic Circulating Pump, Flanged, 18 ft (0018E-2F4)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-LF)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V8)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201200 Scfh Air (RMC-107-SSV)
- DWYER INSTRUMENTS Flowmeter, 0151 Lpm Air (VFA-22-BV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55-SSV)
- DWYER INSTRUMENTS Flowmeter, 110 Gpm Water (VFC-142-EC)
- DWYER INSTRUMENTS Flowmeter, 430 Scfh Air (VFA-6)
- Dwyer Instruments Flowmeters