Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # F7-LPP
  • Zoro # G524151667

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating - Maximum
220 V AC
Minimum Media Specific Gravity
0.8
Series
F7
Product Type
Closed Liquid Level Switch
Current Rating - Maximum
0.14 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7-LPP
Zoro #
G524151667
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
3/8-24 UNF
Float Length
0.63 in
Float Diameter
1 in
Fits Chest Size
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Details

Item
Liquid Level Switch
Voltage Rating - Maximum
220 V AC
Minimum Media Specific Gravity
0.8
Series
F7
Product Type
Closed Liquid Level Switch
Current Rating - Maximum
0.14 A
Proof Pressure
73 psi
Float Material
Polypropylene
Horsepower @ Three Phase - 240V AC
Not Rated
Switch Function
Selectable
Standards
CE, RoHS
Horsepower @ Single Phase - 240V AC
Not Rated
Mounting Style
Side
Stem Material
Polypropylene
Horsepower @ Single Phase - 120V AC
Not Rated
Operating Temperature - Maximum
176 Degrees F
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Contact Form
1NO/1NC
Electrical Connection
Pre-Wired Cable
Switch Structure
SPST
Operating Temperature - Minimum
-4 Degrees F

Description

Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material Polypropylene, Float Length 0.63 in, Stem Material Polypropylene, Contact Form 1NO/1NC, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.