Shop DWYER INSTRUMENTS
See all product information
Create Account
Closed Tank Liquid Level Switches
- Mfr # F7-WBB
- Zoro # G724783132
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Switch Function
Selectable
Operating Temperature - Maximum
180 Degrees F
Horsepower @ Single Phase - 120V AC
Not Rated
Electrical Connection
Pre-Wired Cable
Switch Structure
SPST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7-WBB
- Zoro #
- G724783132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Float Diameter
- 1.5 in
- Float Length
- 1.5 in
- Fits Chest Size
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Details
- Switch Function
- Selectable
- Operating Temperature - Maximum
- 180 Degrees F
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Electrical Connection
- Pre-Wired Cable
- Switch Structure
- SPST
- Series
- F7
- Minimum Media Specific Gravity
- 0.45
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Voltage Rating - Maximum
- 220 V AC
- Current Rating - Maximum
- 0.14 A
- Proof Pressure
- 150 psi
- Features
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
- Mounting Style
- Vertical
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Stem Material
- Brass
- Standards
- CE, RoHS
- Item
- Liquid Level Switch
- Float Material
- Brass
- Product Type
- Closed Liquid Level Switch
Description
Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material Brass, Float Length 1.5 in, Stem Material Brass, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.