Shop DWYER INSTRUMENTS
See all product information
Create Account
Tethered Float Switches
- Mfr # OLS-10
- Zoro # G124152590
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.6 in
Media Temperature - Maximum
200 Degrees F
Mounting Style
Side
Overall Width
5.6 in
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLS-10
- Zoro #
- G124152590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4.6 in
- Overall Width
- 5.6 in
- Wire Rope Length
- 4.6 in
- Length
- 4.6 in
Details
- Item
- Tethered Float Switch
- Media Temperature - Maximum
- 200 Degrees F
- Mounting Style
- Side
- Standards
- RoHS
Description
Tethered Float Switch, Overall Length 4.6 in, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.