Submersible Level Pressure Transmitters

  • Mfr # PBLTX-10-70
  • Zoro # G824151404
product price: 
$
2,153.99
/ea
Free Shipping & Returns

Key Features

Thermal Error
+/-0.02%
Pressure Measurement - Minimum
0 psi
Input Voltage
10V DC to 20V DC
Operating Temperature - Minimum
-4 Degrees F
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLTX-10-70
Zoro #
G824151404
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Process Connection Size
1/2 in
Cable Length
70 ft
Measuring Depth - Maximum
23 1/10 ft
Sensor Length
7.843 in

Details

Item
Submersible Level Pressure Transmitter
Thermal Error
+/-0.02%
Pressure Measurement - Minimum
0 psi
Input Voltage
10V DC to 20V DC
Operating Temperature - Minimum
-4 Degrees F
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Standards
RoHS
Electrical Connection
Pigtail Leads
Cable Coating
ETFE
Nose Fitting
Threaded
Output Power
4 to 20mA
Response Time
50 msec
Loop Resistance - Maximum
900 ohm
Operating Temperature - Maximum
176 Degrees F
Accuracy
+/-0.25% of Full Scale
IP Rating
IP68
Seal Material
316 Stainless Steel
Tip Design
Bird Cage
Process Connection Type
NPT
Series
PBLTX
Housing Material
316 Stainless Steel
Pressure Measurement - Maximum
10 psi

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 70 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel

Ratings & reviews