Closed Tank Liquid Level Switches

  • Mfr # L10-S-3-S
  • Zoro # G924151649
product price: 
$
550.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.25 in
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 316 Stainless Steel, Brass, Ceramic, Polypropylene
Minimum Media Specific Gravity
0.9
Float Material
Polypropylene
Float Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L10-S-3-S
Zoro #
G924151649
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.25 in
Float Diameter
1 in
Stem Length
1.75 in
Cord Length
19 in
Stem Thread Size
1 in NPT
Float Length
2 in
Overall Height
3 in
Wire Rope Length
5.25 in
Length
5.25 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Details

Item
Liquid Level Switch
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 316 Stainless Steel, Brass, Ceramic, Polypropylene
Minimum Media Specific Gravity
0.9
Float Material
Polypropylene
Switch Function
Selectable
Float Travel
1/4 in
Horsepower @ Single Phase - 240V AC
Not Rated
Actuation Method
Magnetic
Features
Hermetically Sealed Reed Switch, Weatherproof
Body Material
Stainless Steel
Proof Pressure
2,000 psi
Product Type
Closed Liquid Level Switch
Stem Material
Polypropylene
Horsepower @ Single Phase - 120V AC
Not Rated
Mounting Style
Side
Series
L10
Current Rating - Maximum
1.5 A
Standards
CE, CSA, RoHS, UL
Electrical Connection
Pre-Wired Cable
Horsepower @ Three Phase - 240V AC
Not Rated
Contact Form
1NO/1NC
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Switch Structure
SPST

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/4 in, Overall Length 5.25 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews