Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-S-3-A-MV
- Zoro # G024152157
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
167 Degrees F
Actuation Method
Magnetic
Current Rating - Maximum
5 A
Horsepower @ Single Phase - 240V AC
Not Rated
Wetted Materials
304 Stainless Steel, Brass, Ceramic (Magnet)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-A-MV
- Zoro #
- G024152157
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Operating Temperature - Maximum
- 167 Degrees F
- Actuation Method
- Magnetic
- Current Rating - Maximum
- 5 A
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Electrical Connection
- Pre-Wired Cable
- Switch Structure
- SPDT
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Series
- L6
- Mounting Style
- Side
- Product Type
- Closed Liquid Level Switch
- Float Material
- 304 Stainless Steel
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Contact Form
- 1NO/1NC
- Standards
- CE, CSA, RoHS, UL
- Stem Material
- 304 Stainless Steel
- Minimum Media Specific Gravity
- 0.5
- Proof Pressure
- 200 psi
- Operating Temperature - Minimum
- -4 Degrees F
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Body Material
- Brass
- Switch Function
- Selectable
Dimensions
- Float Diameter
- 1 in
- Stem Thread Size
- 1 in NPT
- Float Length
- 2 in
- Stem Length
- 1.75 in
- Overall Length
- 6.5 in
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.