Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-C
- Zoro # G124152613
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Actuation Method
Magnetic
Current Rating - Maximum
5 A
Stem Thread Size
1 in NPT
Float Length
2 in
Proof Pressure
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-C
- Zoro #
- G124152613
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Actuation Method
- Magnetic
- Current Rating - Maximum
- 5 A
- Proof Pressure
- 350 psi
- Stem Material
- 304 Stainless Steel
- Float Material
- 304 Stainless Steel
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Body Material
- Stainless Steel
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Series
- L6
- Mounting Style
- Side
- Electrical Connection
- Pre-Wired Cable
- Contact Form
- 1NO/1NC
- Switch Structure
- SPDT
- Standards
- CE, CSA, RoHS, UL
- Operating Temperature - Maximum
- 167 Degrees F
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Minimum Media Specific Gravity
- 0.7
- Switch Function
- Selectable
- Operating Temperature - Minimum
- -4 Degrees F
Dimensions
- Stem Thread Size
- 1 in NPT
- Float Length
- 2 in
- Float Diameter
- 1 in
- Stem Length
- 1.75 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.