Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-S-3-C-GL
- Zoro # G924151410
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Float Length
2 in
Contact Form
1NO/1NC
Float Material
304 Stainless Steel
Overall Length
6 in
Operating Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-C-GL
- Zoro #
- G924151410
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Contact Form
- 1NO/1NC
- Float Material
- 304 Stainless Steel
- Operating Temperature - Minimum
- -4 Degrees F
- Stem Material
- 304 Stainless Steel
- Switch Function
- Selectable
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Current Rating - Maximum
- 5 A
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Body Material
- Brass
- Mounting Style
- Side
- Standards
- CE, CSA, RoHS, UL
- Switch Structure
- SPDT
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Series
- L6
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Actuation Method
- Magnetic
- Operating Temperature - Maximum
- 167 Degrees F
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Electrical Connection
- Pre-Wired Cable
- Minimum Media Specific Gravity
- 0.7
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Product Type
- Closed Liquid Level Switch
- Proof Pressure
- 350 psi
Dimensions
- Float Length
- 2 in
- Overall Length
- 6 in
- Stem Length
- 1.75 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1 in NPT
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.