Shop DWYER INSTRUMENTS

Contact Level Sensors

  • Mfr # L6EPS-S-S-3-L
  • Zoro # G424151804

product price: 
$
825.99
/ea
Free Shipping & Returns

Key Features

Wetted Materials
303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
Stem Thread Size
1 in NPT
Actuation Method
Magnetic
Electrical Connection
Pre-Wired Cable
Overall Height
3.07 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPS-S-S-3-L
Zoro #
G424151804
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
1 in NPT
Overall Height
3.07 in
Float Diameter
1 in
Stem Length
1.75 in
Overall Length
8.56 in
Float Length
2 in
Wire Rope Length
8.56 in
Length
8.56 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Wetted Materials
303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
Actuation Method
Magnetic
Electrical Connection
Pre-Wired Cable
Switch Function
Selectable
Operating Temperature - Minimum
-4 Degrees F
Horsepower @ Single Phase - 240V AC
Not Rated
Operating Temperature - Maximum
167 Degrees F
Horsepower @ Single Phase - 120V AC
Not Rated
Contact Form
1NO/1NC
Features
Leak-Proof Lower Body, No Mechanical Linkage
Horsepower @ Three Phase - 240V AC
Not Rated
Body Material
Stainless Steel
Stem Material
304 Stainless Steel
Minimum Media Specific Gravity
0.7
Standards
CE, CSA, RoHS, UL
Series
L6
Current Rating - Maximum
5 A
Mounting Style
Side
Voltage Rating - Maximum
125 V AC, 250 V AC
Product Type
Closed Liquid Level Switch
Switch Structure
SPDT
Float Material
304 Stainless Steel
Proof Pressure
350 psi

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.