Contact Level Sensors
- Mfr # L6EPS-S-S-3-O-CSA
- Zoro # G824152128
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Single Phase - 240V AC
Not Rated
Minimum Media Specific Gravity
0.9
Wetted Materials
303 Stainless Steel, Ceramic (Magnet), Polypropylene
Float Diameter
1 in
Horsepower @ Three Phase - 240V AC
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-O-CSA
- Zoro #
- G824152128
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Minimum Media Specific Gravity
- 0.9
- Wetted Materials
- 303 Stainless Steel, Ceramic (Magnet), Polypropylene
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Actuation Method
- Magnetic
- Series
- L6
- Electrical Connection
- Pre-Wired Cable
- Operating Temperature - Minimum
- -4 Degrees F
- Standards
- CE, CSA, RoHS, UL
- Proof Pressure
- 2,000 psi
- Operating Temperature - Maximum
- 167 Degrees F
- Mounting Style
- Side
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Contact Form
- 1NO/1NC
- Stem Material
- Polypropylene
- Product Type
- Closed Liquid Level Switch
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Switch Function
- Selectable
- Body Material
- Stainless Steel
- Float Material
- Polypropylene
- Switch Structure
- SPDT
- Current Rating - Maximum
- 5 A
Dimensions
- Float Diameter
- 1 in
- Stem Length
- 1.75 in
- Float Length
- 2 in
- Overall Length
- 6 in
- Stem Thread Size
- 1 in NPT
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.