Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-S
- Zoro # G224151530
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Single Phase - 120V AC
Not Rated
Voltage Rating - Maximum
125 V AC, 250 V AC
Switch Function
Selectable
Series
L6
Operating Temperature - Maximum
167 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-S
- Zoro #
- G224151530
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Switch Function
- Selectable
- Series
- L6
- Operating Temperature - Maximum
- 167 Degrees F
- Minimum Media Specific Gravity
- 0.9
- Stem Material
- Polypropylene
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Contact Form
- 1NO/1NC
- Switch Structure
- SPDT
- Standards
- CE, CSA, RoHS, UL
- Operating Temperature - Minimum
- -4 Degrees F
- Body Material
- Stainless Steel
- Actuation Method
- Magnetic
- Electrical Connection
- Pre-Wired Cable
- Proof Pressure
- 2,000 psi
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Current Rating - Maximum
- 5 A
- Mounting Style
- Side
- Float Material
- Polypropylene
- Product Type
- Closed Liquid Level Switch
- Wetted Materials
- 303 Stainless Steel, Ceramic (Magnet), Polypropylene
Dimensions
- Overall Length
- 8.56 in
- Stem Length
- 1.75 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1" NPT
- Overall Height
- 3.07 in
- Float Length
- 2 in
- Wire Rope Length
- 8.56 in
- Length
- 8.56 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.