Zoro Homepage

Current transformer, 10/20/50 A input, 4-20 mA output, solid core.

  • Mfr # CCT40-200

  • Zoro # G407143994


product price: $54.19
/ea

Key Features

Item - Transformer
Solid Core Current Transformer
Overall Depth
3.9 in
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
Features
Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
Temperature Limits
-22 to 158ºF (-30 to 70ºC).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT40-200
Zoro #
G407143994
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3.9 in

Details

Item - Transformer
Solid Core Current Transformer
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
Features
Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range
Temperature Limits
-22 to 158ºF (-30 to 70ºC).
Power Requirements
Self powered or 15 to 42 VDC loop powered (depending on model).
Isolation Voltage
2000 V.
Frequency
10 to 400 Hz.
Amperage Range
Field selectable; up to 200 A (depending on model).
Accuracy
1%.
Humidity Limits
0 to 95% (non-condensing).
Response Time
250 ms to 90%.
Approvals
CE, cUL, UL.
Output
0 to 5 V, 0 to 10 V, or 4 to 20 mA (depending on model).

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.