Zoro Homepage

Differential pressure controller, range 10-0-10" w.c. NOTE: velocity & volumetric flow not available.

  • Mfr # DHII-017

  • Zoro # G3304467


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/8 in FNPT
Connection Size
1/8" FNPT
Range
10-0-10" w.c.
Output
4 to 20mA DC into 900 max
Pressure Range
10-0-10 in w.c.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHII-017
Zoro #
G3304467
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in FNPT
Connection Size
1/8" FNPT

Details

Item
Digihelic Ii,Differential Pressure Contr
Range
10-0-10" w.c.
Output
4 to 20mA DC into 900 max
Pressure Range
10-0-10 in w.c.

Description

Digihelic Ii,Differential Pressure Contr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.