Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Switch 05-2

  • Mfr # 1950P-2-2F

  • Zoro # G3268557


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC
Standards
CE Listed, CSA, FM, IP54, NEMA 3, NEMA 7, NEMA 9, UL Listed
Overall Width
1 1/2 in
Overall Height
3 1/2 in
Weight
3.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950P-2-2F
Zoro #
G3268557
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Height
3 1/2 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 3/4 in
Sample Line Connection Size
1/8 in

Details

Item
Differential Pressure Switch
Application
HVAC
Standards
CE Listed, CSA, FM, IP54, NEMA 3, NEMA 7, NEMA 9, UL Listed
Weight
3.25 lb
Minimum Differential Pressure Setting
0.5 psid
Mounting Orientation
Vertical
Pressure Setpoint Type
Adjustable
Housing Type
Standard Housing
Electrical Connection Type
Screw Terminals
Product Type
Differential Pressure Switch
Maximum Differential Pressure Setting
2 psid
Contact Form
SPDT
Pressure Type
Differential
Electrical Rating
1/4 hp @ 250V AC, 15 A @ 125, 250, 480V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC
Minimum Operating Temperature
-40 Degrees F
Input Voltage
120 to 480V AC, 125V AC, 250V AC
Mounting Hole Center to Center Distance
3/8 in
Number of Switches
1
Maximum Pressure Rating
35 psi
Maximum Operating Temperature
140 Degrees F
Sample Line Connector Type
NPT
Minimum Pressure Setting
0.5 psid
Maximum Pressure Setting
2 psid

Description

Differential Pressure Switch, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250V AC, 15 A @ 125, 250, 480V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Housing Type Standard Housing, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 2 psid, Maximum Operating Temperature 140 Degrees F, Maximum Pressure Rating 35 psi, Maximum Pressure Setting 2 psid, Minimum Differential Pressure Setting 0.5 psid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.