Dwyer Instruments
Digital Hydronic Manometer, 200 psi
Mfr # 490A-6
Zoro # G3341591
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 200 psi
- Pressure Resolution 13.79 bar
- Pressure Accuracy +/-0.5% of Full Scale
- Operating Temp. Range 32 Degrees to 140 Degrees F
- Max. Pressure (PSI) 400 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 2000, 24 Hr, PK60 (C443)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- POMONA ELECTRONICS Kelvin Alligator Clip Set, 2A (6730)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D52.H23/0133)
- DWYER INSTRUMENTS Series 1221 Flex-Tube U-Tube Manometer (1221-16-W/M)
- DWYER INSTRUMENTS Digital Manometer Accessory Kit (A-472)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- DWYER INSTRUMENTS Manometer (MARK II 26)
- DWYER INSTRUMENTS Gas Pressure Kit (1212)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-120)
- TEST PRODUCTS INTERNATIONAL Digital Manometer, +/-101.5 psi, LCD (665)
- Dwyer Instruments Manometers