product price: $304.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operating Range (In WC) 0 to 7
  • Pressure Range 0 to 7 in wc
  • Accuracy +/-3% of Full Scale
  • Max. Working Temp. (Deg. F) 140
  • Includes (2) Static Pressure Tapes, 8 ft Double Column Plastic Tubing, Indicating Fluid, Mounting Screws, Red and Green Pointer Flags
See all product information

Product Information

Dimensions

Mounting Hole Size 0.218 in

Details

Item Analog Manometer
Operating Range (In WC) 0 to 7
Pressure Range 0 to 7 in wc
Accuracy +/-3% of Full Scale
Max. Working Temp. (Deg. F) 140
Includes (2) Static Pressure Tapes, 8 ft Double Column Plastic Tubing, Indicating Fluid, Mounting Screws, Red and Green Pointer Flags
Rated Total Pressure 10 psi
Mounting Mounting Screw
Operating Range 0 to 7 in wc
Manometer Type Inclined Vertical
Maximum Operating Temperature 140 Degrees F
Weight 1.04 lb
Fluid Color Blue
Scale Units in wc
Includes Gas Pressure Kit No
Maximum Pressure 7 in wc
Housing Material Styrene Acrylonitrile
Mounting Fasteners Included Yes
Standards RoHs
Maximum Operating Pressure 10 psi
Includes Stand No
Number of Mounting Holes 2
Series MARK II
Fluid Specific Gravity 1.91
Minimum Pressure 0 in wc

Description

Analog Manometer, Accuracy +/-3 Percent of Full Scale, Pressure Range 0 to 7 in wc, Maximum Operating Pressure 10 psi, Maximum Pressure 7 in wc, Minimum Pressure 0 in wc, Scale Units in wc, Series MARK II, Manometer Type Inclined Vertical, Housing Material Styrene Acrylonitrile, Includes Gas Pressure Kit No, Fluid Color Blue, Includes (2) Static Pressure Tapes, 8 ft Double Column Plastic Tubing, Indicating Fluid, Mounting Screws, Red and Green Pointer Flags

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.