Digital Industrial Pressure Gauge, 0 to 100 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGW-08

  • Zoro # G203481535


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPGW-08
Zoro #
G203481535
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Nominal Dial Size
3 in
Connection Size
1/4 in
Case Diameter
2.62 in
Case Depth
1.52 in
Manufacturer Warranty Length
1 yr
Digit Height
0.425 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGW
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Stainless Steel
Includes Calibration Certificate
No
Case Color
Black
Includes Batteries
Batteries Included
Peak Hold
No
Compatible Process Media
Liquids and Compatible Gases
Process Connection Gender
Male
Case Material
ABS Thermoplastic
Number of Display Digits
4
Process Temperature Range
30 Degrees to 120 Degrees F
Primary Display Range
0 to 100
Sensor Material
Silicone
Display Screen Type
LCD
Resolution
Dependent on Range
Non-Sparking
No
Standards
CE Certified, RoHS, Russian GOST Certification
Calibration Certificate
No
Memory Storage
No
Weatherproof
No
Display Range
0 to 100 psi, 0 to 1600 oz/in², 0 to 203.6 in Hg, 0 to 230.7 ft wc., 0 to 2768 in wc, 0 to 6.89 bar, 0 to 689 kpa, 0 to 7.03 kg/cm²
Pressure Gauge Type
Industrial Pressure Gauge
Case Shape
Round
Pressure Range Type
Pressure
Backlit Screen
No
Display Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Includes Rubber Boot
No
Auto-Shutoff
Yes
Gauge Application
For Liquids & Gases
Includes Mounting Hardware
No
Number of Digits
4
Power Source
Battery
Primary Display Units
psi
Adjustable Set Points
No
Temperature Error
0.05% Degrees F
Display
LCD
Includes
Alkaline Batteries
Display Resolution
0.1 psi
Powered By
9V Battery
Low Battery Indicator
Yes
Languages
English
Features
Automatic Shutoff, Zero Adjustment
Connection Type
MNPT
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Process Media Temperature - Minimum
30 Degrees F
Pressure Measurement - Maximum
100 psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
120 Degrees F

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.