Shop DWYER INSTRUMENTS
See all product information
Create Account
Digital Panel Meter, LED Display
- Mfr # DPMX-3
- Zoro # G107146578
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Height
4.7 in
Length
6.6 in
Width
12.1 in
Weight
3.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPMX-3
- Zoro #
- G107146578
- UPC #
- -
- Country of Origin
- Macao
- Weight
- 3.4 lbs
Dimensions
- Height
- 4.7 in
- Length
- 6.6 in
- Width
- 12.1 in
Description
Digital Panel Meter, DC Current; DC Voltage, Input Range +/-2 V DC, +/-20 V DC, +/-200 mV DC, 0 to 20 mA DC, 10 V DC, 200 mV DC, 5 V DC, Accuracy +/-1 Percent, Display Digits 3 1/2, LED Display, Fits 10.4 in x 4 in Cut Out, Connector Type Screw Terminal, Not Applicable Interface, Mounting Bezel, Gimbal, Style DPMX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.