Shop DWYER INSTRUMENTS

Digital Pressure Transmitter, 3 in wc

  • Mfr # DM-007
  • Zoro # G907143661

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Input Voltage
10 to 35V DC
Process Media Temperature - Maximum
158 Degrees F
Process Connection Type
Hose Barb
Pressure Measurement - Maximum
3 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM-007
Zoro #
G907143661
UPC #
-
Country of Origin
United States
Item
Digital Pressure Transmitter
Housing Material
Plastic
Input Voltage
10 to 35V DC
Process Media Temperature - Maximum
158 Degrees F
Process Connection Type
Hose Barb
Pressure Measurement - Maximum
3 in wc
Display Type
Digital
Standards
CE
Output Power
4 to 20mA
Accuracy
+/-1.00% of Full Scale
NEMA Enclosure Rating
4X
Burst Pressure
6 psi
Response Time
0 sec, 4 sec
IP Rating
IP66
Loop Resistance - Maximum
1250 Ohm
Electrical Connection
Screw Terminals
Display Units
in wc
Process Connection Location
Side
Series
Series DM
Process Media Temperature - Minimum
-4 Degrees F
Digital Display Screen Type
LCD
Thermal Error
0.02% Degrees F
Pressure Measurement - Minimum
0 in wc
Number of Wires
2
Features
Fast and Easy Setup and Calibration with Push-button Zero and Span Controls, Reduced Installation Time Through Zero and Span Controls that Provides Quick and Easy Calibration, Reduces Upgrade Installation Costs and Simplifies Field Upgrade from a Magnehelic Gage, as Both use the Same Diameter Cutout

Dimensions

Process Connection Size
1/8 in, 3/16 in, 5 mm, 6 mm, 1/4 in
Overall Height
1.9 in
Overall Diameter
5 in
Fits Chest Size
Fast and Easy Setup and Calibration with Push-button Zero and Span Controls, Reduced Installation Time Through Zero and Span Controls that Provides Quick and Easy Calibration, Reduces Upgrade Installation Costs and Simplifies Field Upgrade from a Magnehelic Gage, as Both use the Same Diameter Cutout

Description

Digital Pressure Transmitter, Output 4 to 20mA, Maximum Pressure 6 psi, Accuracy +/-1.00 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, 3/16 in, 5 mm, 6 mm, 1/4 in, Process Connection Type Hose Barb, IP Rating IP66, NEMA Rating NEMA 4X, Series Series DM, Wiring Entry Control Loop, Electrical Connections Screw Terminals, Display Type Digital, Housing Material Plastic, Burst Pressure 6 psi, Connection Location Side, Diameter 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.