Zoro Homepage

Flow switch for gases, actuation set point .42 CFM (11.9 LPM) at 5 psi.

  • Mfr # P2-15

  • Zoro # G307149164


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Features
Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design
Temperature Limits
0 to 212°F (-18 to 100°C).
Pressure Limits
150 psi (10.3 bar) @ 70°F (21°C); 50 psi (3.4 bar) @ 212°F (100°C).
Electrical Rating
.17 A @ 120 VAC, .08 A @ 240 VAC, .13 A @ 120 VDC, .06 A @ 240 VDC.
Mounting Orientation
Any position. Set points shown are based on vertical, inlet down position.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2-15
Zoro #
G307149164
UPC #
-
Country of Origin
United States

Details

Features
Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design
Temperature Limits
0 to 212°F (-18 to 100°C).
Pressure Limits
150 psi (10.3 bar) @ 70°F (21°C); 50 psi (3.4 bar) @ 212°F (100°C).
Electrical Rating
.17 A @ 120 VAC, .08 A @ 240 VAC, .13 A @ 120 VDC, .06 A @ 240 VDC.
Mounting Orientation
Any position. Set points shown are based on vertical, inlet down position.
Service
Compatible liquids or gases.
Process Connection
1/4" male NPT.
Wetted Materials
Housing: PPE & PS (polyphenylene ether and polystyrene); Piston: PPE & PS (polyphenylene ether and polystyrene) and epoxy; Spring and Stop Pin: 316 SS.
Switch Type
SPST, N.O.

Description

Flow switch for gases, actuation set point .42 CFM (11.9 LPM) @ 5 psi.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.