Dwyer Instruments

Humidity/Temp Transducer, -40 to 140F


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range -40 to 140 Degrees F
  • Sensor Type RTD or Thermistor
  • Process Connection 1/2 in NPS
  • Relative Humidity Range 0 to 100%
  • Power Required 10 to 35V DC
See all product information

Product Information

Dimensions

Probe Dia. 27/50 in
Manufacturers Warranty Length 1 yr
Probe Length 9 in
Overall Length 11.59 in
Process Connection Size 1/2 in
Probe Diameter 0.54 in
Overall Width 4.73 in

Details

Item Humidity/Temp Transducer
Temp. Range -40 to 140 Degrees F
Sensor Type RTD or Thermistor
Process Connection 1/2 in NPS
Relative Humidity Range 0 to 100%
Power Required 10 to 35V DC
Mounting Duct Mount
Output 4 to 20mA DC
Temp. Accuracy +/-0.4 Degrees F @ 77 Degrees F
Humidity Accuracy +/-3%
Standards CE, RoHS
Includes Instructions
Calibration Certificate NIST
Enclosure Rating IP66 ; NEMA 4X
Response Time 15 sec
Electrical Connections Screw Terminals
IP Rating IP66
For Use With A-RHP-FC, A-RHP-RT, RHRS
Power Source 10 to 35V DC
Features Radiation Shield Option for Outdoor Installation in Direct Sunlight
NEMA Rating NEMA 4X
Minimum Sensed Temperature -40 Degrees F
Sensing Element Type Thermistor (20K @ 25 Degrees C)
Hysteresis +/-1%
Compensated Temperature Range -4 Degrees to 140 Degrees F
Minimum Operating Temperature -40 Degrees F
Display Resolution 0.1%/0.1 Degrees F/0.1 Degrees C
Series RHP
Maximum Operating Temperature 140 Degrees F
Maximum Sensed Temperature 140 Degrees F
Relative Humidity/Dew Point Output 4 to 20mA DC
Repeatability +/-0.1%
Wiring Entry 1/2 in NPS
NIST Traceable Certificate No
Process Connection Type NPS
Relative Humidity Accuracy 3%
Weight 0.616 lb
RH Sensor Capacitive
Storage Temperature Range -40 Degrees F to 176 Degrees F (-40 Degrees C to 80 Degrees C)
Temperature Output 4 to 20mA
Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F

Description

Humidity/Temp Transducer, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 11.59 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Probe Length 9 in, Sensing Element Type Thermistor (20K @ 25 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.