Shop All Thermowells
Dwyer Instruments
Industrial Thermowell, 304SS, 1/4" NPT
Mfr # TE-TNS-N044N-14
Zoro # G7504147
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4 in NPT
- Stem Length 4 in
- Process Connection 1/4 in MNPT
- Insertion Length 4 in
- Material Stainless Steel
Product Information
- Brand Dwyer Instruments
- MFR # TE-TNS-N044N-14
- Zoro # G7504147
- Country of Origin India
- Category Thermowells
Dimensions
Internal Thread Size | 1/4 in NPT |
Stem Length | 4 in |
Insertion Length | 4 in |
Bore Dia. | 0.25 in |
For Stem Length | 4 in |
For Stem Diameter | 1/2 in |
Thread Size | 1/4 in |
For Thermometer Thread Size | 1/4 in |
Details
Description
Threaded Thermowell, Stainless Steel, Shank Type Straight, 1/4 in MNPT, Insertion Length 4 in, For Stem Length 4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Borescope Camera, 720 x 1280 Resolution (48-53-3150)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR9)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ6)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT230)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N064N-12)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N043N-00)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM, Stem Length: 4 in (24C470)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Bore Dia.: 0.26 in (24C461)
- WINTERS Thermowell 2.5" 316 St/St, 3/4" Npt (TBR25-2)
- Dwyer Instruments Thermowells