Dwyer Instruments
Plastic Water Meter, 58 X 12 Plastic
Mfr # WPTN-A-C-01
Zoro # G807144621
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.2 in
- Width 7.5 in
- Height 5.4 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage (95830510)
- DAYTON O-Ring, Viton (PP60077G)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/4 hp (505702)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi (ACT2870)
- DWYER INSTRUMENTS Flowmeter Range 1-20 Gph Water (RMB-83-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 200 Cfh95 LM Air (RMB-54D-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-6-0)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20200 Scfh Air (RMA-10-SSV)
- DWYER INSTRUMENTS 200-1800Scfh Flowmeter Ss (RMC-108-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V7-WBS-30N)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- Dwyer Instruments Flowmeters