Shop DWYER INSTRUMENTS
See all product information
Create Account
Powder and Bulk Level Controls
- Mfr # CLS2-W11RK1-013
- Zoro # G024152119
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Minimum
12 V AC
IP Rating
IP66
Process Connection Thread Type
NPT
Input Voltage - Maximum
240 V AC
Probe Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLS2-W11RK1-013
- Zoro #
- G024152119
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Control
- Input Voltage - Minimum
- 12 V AC
- IP Rating
- IP66
- Process Connection Thread Type
- NPT
- Input Voltage - Maximum
- 240 V AC
- Level Switch Type
- Capacitive
- Contact Rating - DC
- 8 A @ 30V
- Contact Form
- DPDT
- Process Connection Thread Gender
- Male
- NEMA Enclosure Rating
- 4X
- Product Type
- Level Switch
- Contact Rating - AC
- 8 A @ 12V, 8 A @ 240V
Dimensions
- Probe Length
- 13 in
- Process Connection Thread Size
- 3/4"
Description
Powder and Bulk Level Controls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.