Zoro Homepage

Pressure switch/gage, range 0-100 mm w.c.

  • Mfr # A3000-100MM

  • Zoro # G007143332


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Primary Pressure Range
0-100 mm w.c.
Length
6.6 in
Case Height
10.1 in
Case Width
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3000-100MM
Zoro #
G007143332
UPC #
-
Country of Origin
United States

Dimensions

Length
6.6 in
Case Height
10.1 in
Case Width
6.6 in

Details

Primary Pressure Range
0-100 mm w.c.

Description

Pressure switch/gage, range 0-100 mm w.c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.