Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 7,500 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 601L-254T
  • Zoro # G8655071

product price: 
$
31.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
601L-254T
Zoro #
G8655071
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Forged Brass
Series
601L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 7,500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Case Color
Gold
Gauge Application
In Applications Where Vibration or Pulsation is Present
Gauge Primary Range Smallest Graduation
100
Smallest Graduation
100 psi
Includes
Vent Plug
Calibration Certificate Included
No
Socket Material
Copper Alloy
Case Material
Forged Brass
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Pointer Color
Black
Scale Type
Single
Pressure Range Type
Pressure
Non-Sparking
No
Dial Color
White
Sensor Material
Copper Alloy
Pointer Material
Aluminum
Case Construction
Corrosion Resistant
Dry Dampening Feature
None
Field Fillable
No
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Accuracy Grade
ASME B40.100 Grade A
Primary Scale Minor Graduations
100
Bezel Mounting Type
Fixed
Gauge Case Liquid
Glycerin
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Removable Bezel
No
Maximum Pressure
7500
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Units
bar
Process Media Temperature - Minimum
30 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Series
601L
Primary Scale Pressure Measurement - Maximum
7,500 psi
Process Media Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Compatible Series
601L
For Use With
601L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.32"
Case Diameter
2.58 in
Case Depth
1.49 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Forged Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 7,500, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products