Dwyer Instruments

S Type Stainless Steel Pitot Tube


product price: $303.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes 1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads
  • Standards RoHS
  • Tube Diameter 5/16 in
  • Series 160S
  • Pitot Type S Type
See all product information

Product Information

Dimensions

Tube Diameter 5/16 in
Process Connection Size 1/8 in
Insertion Length 36 in
Minimum Duct Diameter 4 in

Details

Item Pitot Tube
Includes 1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads
Standards RoHS
Series 160S
Pitot Type S Type
Process Connection Gender Female
Maximum Operating Pressure 100 psi
Maximum Pressure 100 psi
Tube Material Stainless Steel
Maximum Media Temperature 1,500 Degrees F
Process Connection Type NPT

Description

Pitot Tube, Pitot Type S Type, Insertion Length 36 in, Tube Material Stainless Steel, Process Connection Gender Female, Process Connection Size 1/8 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160S, Includes 1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads, Maximum Operating Pressure 100 psi, Maximum Pressure 100 psi, Minimum Duct Diameter 4 in, Standards RoHS, Tube Diameter 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.