Zoro Homepage

Solid core current switch with an adjustable set point at 1.0 A, normally open output

  • Mfr # CCS-131100

  • Zoro # G207149042


product price: $37.89
/ea

Key Features

Features
Integral mounting flange for quick installation; Solid core or split core configurations; LED Indicator; Fixed and adjustable set points
Approvals
CE, cULus.
Amperage Range
0 to 200 A AC.
Isolation Voltage
2000 V.
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS-131100
Zoro #
G207149042
UPC #
-
Country of Origin
China

Details

Features
Integral mounting flange for quick installation; Solid core or split core configurations; LED Indicator; Fixed and adjustable set points
Approvals
CE, cULus.
Amperage Range
0 to 200 A AC.
Isolation Voltage
2000 V.
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
Power Requirements
None, self-powered.
Temperature Limits
-22 to 158ºF (-30 to 70ºC).
Frequency
40 to 400 Hz.
Humidity Limits
0 to 95% (non-condensing).

Description

Solid core current switch with an adjustable set point at 1.0 A, normally open output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.