Shop All Manometers
Dwyer Instruments
Standard Pitot Tube, 5/16in. dia., 120in.L
Mfr # 160-120
Zoro # G9971963
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$767.99
Free 30-Day Returns
Key Features
- Insertion Length (In.) 120 in
- Tube Dia. (In.) 5/16 in
- Max. Media Temp. (Deg. F) 1,500
- Includes Air Velocity Calculator, Direct Reading Velocity Charts
- Standards CE, ASHRAE, ROHS
Product Information
- Brand Dwyer Instruments
- MFR # 160-120
- Zoro # G9971963
- UPC # 094700920683
- Country of Origin United States
- Category Manometers
Dimensions
Insertion Length (In.) | 120 in |
Tube Dia. (In.) | 5/16 in |
Tube Diameter | 5/16 in |
Insertion Length | 120 in |
Process Connection Size | 1/4 in |
Details
Description
Pitot Tube, Pitot Type Standard, Insertion Length 120 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160, Includes Air Velocity Calculator, Direct Reading Velocity Charts, Standards CE, ASHRAE, ROHS, Tube Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U627)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Special Features: Opened Face (BM2012ABLS)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, LF, FrontFlange (204L-208F)
- DWYER INSTRUMENTS Pouch, Nylon, Gray (A-402A)
- DWYER INSTRUMENTS Stand, Manometer (A-612)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-24)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 40 in wc (477B-2)
- DWYER INSTRUMENTS Handheld Manometer Kit.0 to 20.00 In WC (475-1-FM-AV)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- Dwyer Instruments Manometers