Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # FBLT-2SC-IVPP-15-60-NPT
  • Zoro # G924151854

product price: 
$
1,390.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
10V DC to 33V DC
Output Power
4 to 20mA
Special Features
Lightning and Surge Protection, Maintenance-Free Filter
Process Connection Size
1/2 in
Cable Coating
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBLT-2SC-IVPP-15-60-NPT
Zoro #
G924151854
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Sensor Length
7.187 in
Cable Length
60 ft
Overall Diameter
0.625 in

Details

Item
Submersible Level Pressure Transmitter
Input Voltage
10V DC to 33V DC
Output Power
4 to 20mA
Special Features
Lightning and Surge Protection, Maintenance-Free Filter
Cable Coating
PTFE
Response Time
50 msec
Nose Fitting
Threaded
Tip Design
Flush Tip
Operating Temperature - Maximum
176 Degrees F
Electrical Connection
Pigtail Leads
IP Rating
IP68
Loop Resistance - Maximum
1,000 ohm
Pressure Measurement - Maximum
15 psi
Seal Material
Fluoroelastomer
Housing Material
316 Stainless Steel
Process Connection Type
NPT
Accuracy
+/-0.30% of Full Scale
Operating Temperature - Minimum
-4 Degrees F
Series
FBLT
Pressure Measurement - Minimum
0 psi
Thermal Error
+/-0.0075%
Standards
CE, RoHS

Description

Submersible Level Pressure Transmitter, Tip Design Flush Tip, Accuracy +/-0.30 Percent of Full Scale, Cable Length 60 ft, Cable Coating PTFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.187 in, Series FBLT, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.