Submersible Level Pressure Transmitters

  • Mfr # PBLTX-5-12
  • Zoro # G224151516
product price: 
$
1,423.99
/ea
Free Shipping & Returns

Key Features

Seal Material
316 Stainless Steel
Sensor Length
7.843 in
Operating Temperature - Minimum
-4 Degrees F
Process Connection Size
1/2 in
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLTX-5-12
Zoro #
G224151516
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length
7.843 in
Process Connection Size
1/2 in
Measuring Depth - Maximum
11 3/5 ft
Overall Diameter
1 in
Cable Length
12 ft

Details

Item
Submersible Level Pressure Transmitter
Seal Material
316 Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Cable Coating
ETFE
Electrical Connection
Pigtail Leads
Series
PBLTX
Accuracy
+/-0.25% of Full Scale
Response Time
50 msec
Tip Design
Bird Cage
Housing Material
316 Stainless Steel
Standards
RoHS
Thermal Error
+/-0.02%
Input Voltage
10V DC to 20V DC
Loop Resistance - Maximum
900 ohm
Pressure Measurement - Minimum
0 psi
Process Connection Type
NPT
Pressure Measurement - Maximum
5 psi
IP Rating
IP68
Operating Temperature - Maximum
176 Degrees F
Nose Fitting
Threaded
Output Power
4 to 20mA

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 12 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel

Ratings & reviews