Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # MBLT-2SC-IVPP-5-20
- Zoro # G424151774
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Output Power
5mA
Standards
CE, RoHS
Pressure Measurement - Maximum
5 psi
Input Voltage
10V DC to 33V DC
Housing Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLT-2SC-IVPP-5-20
- Zoro #
- G424151774
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 0.625 in
- Cable Length
- 20 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Output Power
- 5mA
- Standards
- CE, RoHS
- Pressure Measurement - Maximum
- 5 psi
- Input Voltage
- 10V DC to 33V DC
- Housing Material
- 316 Stainless Steel
- Pressure Measurement - Minimum
- 0 psi
- Tip Design
- Bullet Nose
- Nose Fitting
- Welded
- Accuracy
- +/-0.25% of Full Scale
- Electrical Connection
- Pigtail Leads
- Loop Resistance - Maximum
- 1,000 ohm
- Thermal Error
- +/-0.30%; +/-0.45%
- IP Rating
- IP68
- Seal Material
- Fluoroelastomer
- Series
- MBLT
- Operating Temperature - Maximum
- 176 Degrees F
- Special Features
- Maintenance-Free Filter, Narrow Diameter Design, Tapered Body
- Cable Coating
- Polyurethane
- Response Time
- 50 msec
- Operating Temperature - Minimum
- -4 Degrees F
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 20 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Series MBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.