Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # MBLT-2SC-IVPP-75-250
- Zoro # G024152539
product price:Â
$
2,158.99
/ea
Free Shipping & Returns
Key Features
Cable Coating
Polyurethane
Overall Diameter
0.625 in
Sensor Length
7.187 in
Housing Material
316 Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLT-2SC-IVPP-75-250
- Zoro #
- G024152539
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 0.625 in
- Sensor Length
- 7.187 in
- Cable Length
- 250 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Cable Coating
- Polyurethane
- Housing Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 176 Degrees F
- Standards
- CE, RoHS
- Tip Design
- Bullet Nose
- Electrical Connection
- Pigtail Leads
- Nose Fitting
- Welded
- Pressure Measurement - Minimum
- 0 psi
- Loop Resistance - Maximum
- 1,000 ohm
- Seal Material
- Fluoroelastomer
- Special Features
- Maintenance-Free Filter, Narrow Diameter Design, Tapered Body
- IP Rating
- IP68
- Input Voltage
- 10V DC to 33V DC
- Pressure Measurement - Maximum
- 75 psi
- Accuracy
- +/-0.25% of Full Scale
- Operating Temperature - Minimum
- -4 Degrees F
- Response Time
- 50 msec
- Output Power
- 5mA
- Series
- MBLT
- Thermal Error
- +/-0.30%; +/-0.45%
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 250 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Series MBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.