Submersible Level Pressure Transmitters
- Mfr # SBLT2-2.2M-5M
- Zoro # G224151806
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Cable Length
5 m
Overall Diameter
1 in
Operating Temperature - Minimum
0 Degrees F
Input Voltage
10V DC to 30V DC
Thermal Error
+/-0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-2.2M-5M
- Zoro #
- G224151806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 5 m
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
Details
- Item
- Submersible Level Pressure Transmitter
- Operating Temperature - Minimum
- 0 Degrees F
- Input Voltage
- 10V DC to 30V DC
- Thermal Error
- +/-0.02%
- Accuracy
- +/-0.25% of Full Scale
- Series
- SBLT2
- Loop Resistance - Maximum
- 900 ohm
- Tip Design
- Bullet Nose
- IP Rating
- IP68
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Housing Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 150 Degrees F
- Seal Material
- Fluoroelastomer
- Output Power
- 4 to 20mA
- Pressure Measurement - Minimum
- 0 psi
- Pressure Measurement - Maximum
- 3.2 psi
- Cable Coating
- Polyether Polyurethane
- Electrical Connection
- Pigtail Leads
- Standards
- RoHS
- Response Time
- 50 msec
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 5 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.