Submersible Level Pressure Transmitters

  • Mfr # PBLT2-5-15
  • Zoro # G824152418
product price: 
$
1,204.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
13V DC to 30V DC
Accuracy
+/-0.25% of Full Scale
Loop Resistance - Maximum
900 ohm
Sensor Length
7.843 in
IP Rating
IP68
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-5-15
Zoro #
G824152418
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length
7.843 in
Cable Length
15 ft
Measuring Depth - Maximum
11 3/5 ft
Process Connection Size
1/2 in
Overall Diameter
1 in

Details

Item
Submersible Level Pressure Transmitter
Input Voltage
13V DC to 30V DC
Accuracy
+/-0.25% of Full Scale
Loop Resistance - Maximum
900 ohm
IP Rating
IP68
Nose Fitting
Threaded
Thermal Error
+/-0.02%
Output Power
4 to 20mA
Cable Coating
ETFE
Tip Design
Bird Cage
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
5 psi
Series
PBLT2
Operating Temperature - Maximum
176 Degrees F
Pressure Measurement - Minimum
0 psi
Standards
RoHS
Special Features
Maintenance-Free Filter
Process Connection Type
NPT
Housing Material
316 Stainless Steel
Seal Material
316 Stainless Steel
Electrical Connection
Pigtail Leads
Response Time
50 msec

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 15 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews