Submersible Level Pressure Transmitters
- Mfr # SBLT2-2.2M-4M
- Zoro # G524151605
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Series
SBLT2
Input Voltage
10 to 30V DC
Electrical Connection
Pigtail Leads
Overall Diameter
1 in
Accuracy
+/-0.25% of Full Scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-2.2M-4M
- Zoro #
- G524151605
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Series
- SBLT2
- Input Voltage
- 10 to 30V DC
- Electrical Connection
- Pigtail Leads
- Accuracy
- +/-0.25% of Full Scale
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Tip Design
- Bullet Nose
- Operating Temperature - Maximum
- 150 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Standards
- RoHS
- Pressure Measurement - Minimum
- 0 psi
- Response Time
- 50 msec
- Output Power
- 4 to 20mA
- Thermal Error
- +/-0.02%
- Pressure Measurement - Maximum
- 3.2 psi
- Seal Material
- Fluoroelastomer
- IP Rating
- IP68
- Housing Material
- 316 Stainless Steel
- Cable Coating
- Polyether Polyurethane
- Loop Resistance - Maximum
- 900 ohm
Dimensions
- Overall Diameter
- 1 in
- Cable Length
- 4 m
- Sensor Length
- 7.187 in
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 4 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.