Submersible Level Pressure Transmitters
- Mfr # SBLT2-15-40
- Zoro # G824151459
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Pigtail Leads
Sensor Length
7.187 in
Standards
RoHS
Accuracy
+/-0.25% of Full Scale
Overall Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-15-40
- Zoro #
- G824151459
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Electrical Connection
- Pigtail Leads
- Standards
- RoHS
- Accuracy
- +/-0.25% of Full Scale
- Operating Temperature - Maximum
- 150 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Seal Material
- Fluoroelastomer
- Thermal Error
- +/-0.02%
- Series
- SBLT2
- Pressure Measurement - Minimum
- 0 psi
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Cable Coating
- Polyether Polyurethane
- IP Rating
- IP68
- Loop Resistance - Maximum
- 900 ohm
- Tip Design
- Bullet Nose
- Pressure Measurement - Maximum
- 15 psi
- Input Voltage
- 10 to 30V DC
- Response Time
- 50 msec
- Output Power
- 4 to 20mA
- Housing Material
- 316 Stainless Steel
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Cable Length
- 40 ft
- Measuring Depth - Maximum
- 34 7/10 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.