Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-100
- Zoro # G724152020
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
1 in
Sensor Length
7.187 in
Output Power
4 to 20mA
Cable Length
100 ft
IP Rating
IP68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5-100
- Zoro #
- G724152020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
- Cable Length
- 100 ft
- Measuring Depth - Maximum
- 11 3/5 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Output Power
- 4 to 20mA
- IP Rating
- IP68
- Operating Temperature - Minimum
- 0 Degrees F
- Input Voltage
- 10V DC to 30V DC
- Loop Resistance - Maximum
- 900 ohm
- Response Time
- 50 msec
- Electrical Connection
- Pigtail Leads
- Pressure Measurement - Minimum
- 0 psi
- Housing Material
- 316 Stainless Steel
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Tip Design
- Bullet Nose
- Thermal Error
- +/-0.02%
- Pressure Measurement - Maximum
- 5 psi
- Cable Coating
- Polyether Polyurethane
- Standards
- RoHS
- Operating Temperature - Maximum
- 150 Degrees F
- Accuracy
- +/-0.25% of Full Scale
- Series
- SBLT2
- Seal Material
- Fluoroelastomer
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.