Submersible Level Pressure Transmitters
- Mfr # SBLT2-10-175
- Zoro # G624152120
product price:Â
$
1,438.99
/ea
Free Shipping & Returns
Key Features
Output Power
4 to 20mA
Input Voltage
10V DC to 30V DC
Seal Material
Fluoroelastomer
Operating Temperature - Minimum
0 Degrees F
Measuring Depth - Maximum
23 1/10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-10-175
- Zoro #
- G624152120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Measuring Depth - Maximum
- 23 1/10 ft
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Cable Length
- 175 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Output Power
- 4 to 20mA
- Input Voltage
- 10V DC to 30V DC
- Seal Material
- Fluoroelastomer
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- SBLT2
- Housing Material
- 316 Stainless Steel
- Response Time
- 50 msec
- Pressure Measurement - Minimum
- 0 psi
- Loop Resistance - Maximum
- 900 ohm
- Electrical Connection
- Pigtail Leads
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Cable Coating
- Polyether Polyurethane
- Standards
- RoHS
- Pressure Measurement - Maximum
- 10 psi
- Operating Temperature - Maximum
- 150 Degrees F
- Accuracy
- +/-0.25% of Full Scale
- Tip Design
- Bullet Nose
- IP Rating
- IP68
- Thermal Error
- +/-0.02%
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 175 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.