Submersible Level Pressure Transmitters
- Mfr # SBLTX-2.2M-30M-ATEX
- Zoro # G524152305
product price:Â
$
1,619.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Minimum
0 psi
Response Time
50 msec
Overall Diameter
1 in
Sensor Length
7.187 in
Input Voltage
10V DC to 28V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLTX-2.2M-30M-ATEX
- Zoro #
- G524152305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
- Cable Length
- 30 m
Details
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Minimum
- 0 psi
- Response Time
- 50 msec
- Input Voltage
- 10V DC to 28V DC
- IP Rating
- IP68
- Series
- SBLTX
- Electrical Protection
- No
- Housing Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 149 Degrees F
- Standards
- RoHS
- Electrical Connection
- Wire Pigtail
- Pressure Measurement - Maximum
- 3.2 psi
- Accuracy
- +/-0.25% of Full Scale
- Tip Design
- Bullet Nose
- Cable Coating
- Polyurethane
- Output Power
- 4 to 20mA
- Loop Resistance - Maximum
- 900 ohm
- Seal Material
- Fluoroelastomer
- Thermal Error
- +/-0.02%
- Operating Temperature - Minimum
- -4 Degrees F
- Special Features
- 270 lb Tensile Cable, Hazardous Location Rated, Maintenance-Free Filter
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 30 m, Cable Coating Polyurethane, Sensor Length 7.187 in, Electrical Protection No, Series SBLTX, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.