
Thermocouple limit control, type J/K/S input, 12 VAC/VDC, Degrees F.
Mfr # TSF-4030
Zoro # G910389315
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Accuracy
±1% FS.
Features
FM approved temperature limiting control; Integral and remote reset capabilities
Power Consumption
4 VA.
Display
3-digit, red, 1/2" (12.7 mm) digits, plus sign.
Memory Backup
Nonvolatile memory.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSF-4030
Zoro #
G910389315
UPC #
-
Country of Origin
Spain
Details
Accuracy
±1% FS.
Features
FM approved temperature limiting control; Integral and remote reset capabilities
Power Consumption
4 VA.
Display
3-digit, red, 1/2" (12.7 mm) digits, plus sign.
Memory Backup
Nonvolatile memory.
Agency Approvals
CE, FM, cURus.
Front Panel Rating
IP64 (NEMA 3R).
Output
SPDT relay rated 16 A @ 240 VAC resistive.
Temperature Limits
>Ambient: 32 to 150°F (0 to 65°C); Storage: -4 to 176°F (-20 to 80°C).
Power Requirements
115 VAC, 230 VAC, 12 VAC/VDC or 24 VAC/VDC (depending on model).
Description
Thermocouple limit control, type J/K/S input, 12 VAC/VDC, Deg F.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.