Level Switches, Level Switch Nc 10Va 9
- Mfr # F7-MPP
- Zoro # G207143279
product price:
$
97.19
/ea
Key Features
Length
3.6 in
Height
0.3 in
Width
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7-MPP
- Zoro #
- G207143279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.6 in
- Height
- 0.3 in
- Width
- 5.1 in
Description
Vertical level switch, polypropylene float and stem, temperature limit 180°F (82°C), pressure limit 100 psig (6.89 bar), 0.90 min. specific gravity, electrical rating 10 VA: 0.1A @ 100 VAC N.C. operation, 22 AWG 24" (61 cm) wire leads, 1/8" male NPT mounting, weight 0.8 oz (23 g).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.