Pressure Transducer, 0 to 30 PSI

  • Mfr # 626-08-GH-P1-E4-S1

  • Zoro # G0056323


product price:  $234.65
/ea
Free Shipping & Returns

Key Features

Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-08-GH-P1-E4-S1
Zoro #
G0056323
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
1.281 in
Process Connection Size
1/4 in
Overall Height
3.5 in
Overall Length
5.5 in

Details

Item
Pressure Transmitter
Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance
Housing
Stainless Steel
Power Required
10 to 30V DC
Range Units - Transmitter
psi
Output - Transmitter
4 to 20mA DC
Thermal Error
+/-0.02%
NEMA Rating
NEMA 4X
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Power Required - Transmitters
13 to 30V DC
Operating Temp.
0 to 200 F
Range
0 to 30 psi
Transmitter Type
Pressure Transmitter
Range Values - Transmitter
0 to 30
Wetted Materials
316 SS and 316L SS
Process Connection Type - Transmitter
MNPT
Accuracy - Transmitter
+/-0.25%
Loop Resistance
0 to 1300 ohms
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Electrical Connections - Transmitter
Mini-Hirschmann Connector
Wiring Entry - Transmitter
1/2 in FNPT
Max. Pressure (PSI)
60 psi
Includes
Instructions
Intrinsically Safe
No
Electrical Connection
4-Pin DIN 43650 Form C Connector
Minimum Operating Temperature
0 Degrees F
Response Time
300 msec
Maximum Operating Temperature
200 Degrees F
For Use With Media Type
Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
Explosion/Fire Proof
No
Overpressure
300 psig
Standards
CE, NSF, UL Listed
IP Rating
IP66
Minimum Pressure
0 psi
Number of Wires
2
Weight
10 oz
Maximum Loop Resistance
0 to 1,000 Ohm Max
Housing Material
Stainless Steel
Type of Pressure
Gauge
NIST Traceable Certificate
No
Maximum Pressure
30 psi
Process Connection Gender
Male
Process Connection Type
NPT
Pressure Units
psig
Process Media Temperature - Minimum
0 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
Input Voltage
10 to 30V DC
Pressure Type Measured
Gauge
Loop Resistance - Maximum
0 to 1,000 Ohm Max
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
30 psi
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.