Shop DYNA-GLO

Portable Kerosene Radiant Floor Heater, 10,000 BtuH, Kerosene, 500 sq ft Heat Area 0.7 gal

  • Mfr # RMC-55R7
  • Zoro # G3769512

product price: 
$
238.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

BtuH Output
10,000
Tank Capacity
1 gal
Hours on One Filling
13 hr
Heating Area
500 sq ft
Fuel Consumption
0.07 gph
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMC-55R7
Zoro #
G3769512
UPC #
035111195550
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
1 yr
Length
11 57/64 in
Width
22 21/64 in
Height
20 94/100 in
Overall Dimensions - H x W x D
19 5/16 in x 22 5/16 in x 11 7/8 in
Overall Depth
11 7/8 in
Overall Height
19 5/16 in
Overall Width
22 5/16 in
Fits Chest Size
One Touch Extinguish System, Removable Fuel Tank

Details

BtuH Output
10,000
Tank Capacity
1 gal
Hours on One Filling
13 hr
Heating Area
500 sq ft
Fuel Consumption
0.07 gph
Item
Radiant Floor Heater
Fuel Type
Kerosene
Includes
Mechanical Tip Shut-Off Assembly
Safety Features
Automatic Safety Shut-Off
Features
One Touch Extinguish System, Removable Fuel Tank
Standards
CSA
Built-In Thermostat
No
Color
White
Heating Method
Radiant
Thermostat Included
Thermostat Not Included
Heating Capacity Output
10,000 BtuH
Portability
Handheld
Ignition Type
Piezo
Tank Capacity/Hours on One Filling
0.7 gal/13 hrs
Ignition Power Source
Battery
LED Diagnostics Included
No
Thermostat Type
Unit-Mounted
Head Shape
Rectangle
Firing Type
Direct-Fired
Power Failure Indicator Included
No
Housing Material
Plastic
On/Off Switch Included
Yes
For Use Indoors/Outdoors
Indoor
Housing Color
White
Body Shape
Rectangular
Fuel Gauge Included
Yes
Digital Temperature Readout Included
No
Number of Heat Settings
1
Housing Finish
High Gloss
Number of Heads
1
Air Temperature Rise
20 Degrees F to 60 Degrees F
Product Type
Portable Oil and Kerosene Radiant Floor Heater
Built-In Air Pressure Gauge Included
No
Flame-Out Sensor Included
No
Automatic Safety Shut-Off Included
Yes

Description

Portable Kerosene Radiant Htr,10000BtuH

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.