Shop DYNABOOK

POR X40-M 125U/14FD/16/512/W11P/3 EZBUY

  • Mfr # PNM1BU-0EM00U

  • Zoro # G615658389


product price:  $1,556.84
/ea
Free Shipping & Returns

Key Features

Color
Blue
Maximum Turbo Speed
4.30 GHz
Drive Type
SSD
HDMI
Yes
Screen Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PNM1BU-0EM00U
Zoro #
G615658389
UPC #
889661345503
Country of Origin
China

Dimensions

Screen Size
14 in
Width
12.3 in
Depth
8.7 in
Height
0.73 in

Details

Item
Notebook
Color
Blue
Maximum Turbo Speed
4.30 GHz
Drive Type
SSD
HDMI
Yes
Front Camera Resolution
5 Megapixel
USB Power Delivery Support
Yes
Copilot Key
Yes
Total Number of USB Ports
2
Network (RJ-45)
Yes
Graphics Memory Accessibility
Shared
Features
Anti-glare Screen
Ethernet Technology
Gigabit Ethernet
Bluetooth
Yes
AI-powered
Yes
Front Camera
Yes
Charger Included
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
SSD Form Factor
M.2
Maximum Power Supply Wattage
65 W
Standard Memory
16 GB
Power Plug Type
Type C
Wireless LAN Standard
IEEE 802.11ax
Number of Cells
4-cell
Number of Occupied Memory Slots
2
Operating System Platform
Windows
Number of Thunderbolt 4 Ports
2
Keyboard Backlight
Yes
Total Number of Memory Slots
2
System Memory Speed
5600 MHz
Screen Mode
WUXGA
Installed Slot Memory
16 GB
Total Solid State Drive Capacity
512 GB
System Memory Form Factor
SODIMM
Camera Privacy Shutter
Yes
Screen Resolution
1920 x 1200
Energy Star
Yes
Processor Core
Dodeca-core (12 Core)
Processor Speed
1.30 GHz
Brightness
300 Nit
Graphics Memory Technology
DDR5 SDRAM
Installed Slot Memory Configuration
2 x 8GB
Maximum Supported System Memory
64 GB
Processor Model
125U
Operating System
Windows 11 Pro
System Memory Technology
DDR5 SDRAM
Cover Material
Aluminum Alloy
Processor Type
Core Ultra 5
Wireless LAN
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.