PORX40LM 155/14/16/512/W11P/3
- Mfr # PZA31U-02101E
- Zoro # G923370744
product price:Â
$
3,577.99
/ea
Free Shipping & Returns
Key Features
Screen Mode
WUXGA
Screen Size
14 in
Drive Type
SSD
Screen Resolution
1920 x 1200
Series
X40L-M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZA31U-02101E
- Zoro #
- G923370744
- UPC #
- -
- Country of Origin
- Unknown
- Screen Mode
- WUXGA
- Item
- Notebook
- Drive Type
- SSD
- Screen Resolution
- 1920 x 1200
- Series
- X40L-M
- Wireless LAN
- Yes
- Number of Cells
- 4
- Color
- Blue
- Bluetooth
- Yes
- Operating System
- Windows 11 Pro
- Processor Core
- Hexadeca-core
- Processor Type
- Core Ultra 7
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.