Shop DYNABRADE

7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM

  • Mfr # 47212

  • Zoro # G6791391


product price:  $749.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
5,000 RPM
Max. Speed
18,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47212
Zoro #
G6791391
UPC #
616026512122
Country of Origin
United States

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in, 6mm

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
5,000 RPM
Max. Speed
18,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert, 6mm Collet Insert
Throttle
Safety Lever
CFM @ Full Load
23.0
Collet
1/4 in
Average CFM @ 15 Second Run Time
5.75
Grinder Orientation
7 Degree Offset
Variable Speed
No
Handle Material
Composite
Characteristics
Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted on Rotor
Bearing Type
Needle
Tool Weight
1.7 lb
Duty
Heavy Duty
Standards
CE Certified, EAC Certified
Features
Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted on Rotor
Minimum Speed
5,000 RPM
Number of Speed Settings
1
Switch Type
Lever
Kit Contents
(1) Bare Tool
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Air Inlet Type
NPT
Air Consumption
23 cfm
Air Pressure
90 psi
Air Inlet Gender
Female
Tool Style
Straight
Tether Style
Not Tether Capable
Exhaust Location
Front
Anti-Vibration Technology
Yes
Anti-Kickback Clutch Type
None
Power Source
Air Powered
Brake Type
None

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation 7 Degree Offset, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Anti-Kickback Clutch Type None, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.